L515C - Turnlok Conn 3W 15A 125V

Legrand-Pass & Seymour

  • $33.76 (Each)
  • $33.76 (Each)

  • $337.58 (Per 10)

  • $3,375.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L515C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515C
Description
Turnlok Conn 3W 15A 125V
Turnlok® Connector 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007236644 / 0785007236644 / 00785007236644
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.76 (Each)
Carton
$33.76 (Each)
Standard Packaging
$337.58 (Per 10)
Resources
Images
 
 
L515C - Small Image
 
L515C - Large Image
Brochures
 
 
L515C - Brochure
Other Links
 
 
L515C - Other
 
L515C - Other
 
L515C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3.0
Wire Size
4
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok Conn 3W 15A 125V
extra long description
P&S PSL515C TURNLOK CONN 3W 15A 125
Description
TURNLOK CONN 3W 15A 125V
Long Description
Turnlok® Connector 3-Wire 15A 125A
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSL515C
GTIN
00785007236644
UPC
785007236644
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
15.0
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Connector
Application
Industrial Spec Grade
nema rating
L5-15R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat