L515P - Turnlok Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $21.54 (Each)
  • $21.54 (Each)

  • $215.37 (Per 10)

  • $2,153.72 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L515P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515P
Description
Turnlok Plug 3W 15A 125V
Turnlok Registered Plug 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236545 / 0785007236545 / 00785007236545
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Carton
$21.54 (Each)
Standard Packaging
$215.37 (Per 10)
Resources
Images
 
 
L515P - Small Image
 
L515P - Large Image
Brochures
 
 
L515P - Brochure
Other Links
 
 
L515P - Other
 
L515P - Other
 
L515P - Other
 
L515P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
Dimensions and Weight
Size
3.8 in
Descriptions
Product Type
Turnlok Plug 3W 15A 125V
extra long description
P&S PSL515P TURNLOK PLUG 3W 15A 125
Description
TURNLOK PLUG 3W 15A 125V
Long Description
Turnlok Registered Plug 3-Wire 15A 125A
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PSL515P
GTIN
00785007236545
UPC
785007236545
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
15.0
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
nema rating
L5-15P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat