L530C - Turnlok Conn 3W 30A 125V

Legrand-Pass & Seymour

  • $45.83 (Each)
  • $45.83 (Each)

  • $458.30 (Per 10)

  • $4,583.04 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L530C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530C
Description
Turnlok Conn 3W 30A 125V
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007253016 / 0785007253016 / 00785007253016
Weight per unit
0.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.83 (Each)
Carton
$45.83 (Each)
Standard Packaging
$458.30 (Per 10)
Resources
Images
 
 
L530C - Small Image
 
L530C - Large Image
 
L530C - Large Image
Brochures
 
 
L530C - Brochure
Other Links
 
 
L530C - Other
 
L530C - Other
 
L530C - Other
 
L530C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Wire Size
#18 to #6 AWG
Current Rating
30 A
Voltage Rating
125
Poles
2
amperage rating
30
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.39 lb
Features
Turnlok Connector 3wire 30amp 125v
Short Description
30 A, 125 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
extra long description
P&S L530C TURNLOK CONNECTOR 3W 30A
Description
TURNLOK CONN 3W 30A 125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L530C
GTIN
00785007253016
UPC
785007253016
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
30.0
Packaging
Weight
0.39 lb
Weight per each
0.394
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-30R
Mounting
Connector
standard
CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat