L530R - Turnlok Recp SGL 3W 30A 125V

Legrand-Pass & Seymour

  • $38.34 (Each)
  • $38.34 (Each)

  • $383.42 (Per 10)

  • $1,917.12 (Per 50)

  • $3,834.25 (Per 100)

Availability: In Stock Locally
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
L530R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530R
Description
Turnlok Recp SGL 3W 30A 125V
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007253054 / 0785007253054 / 00785007253054
Weight per unit
0.2228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.34 (Each)
Carton
$383.42 (Per 10)
Standard Packaging
$1,917.12 (Per 50)
Resources
Images
 
 
L530R - Small Image
 
L530R - Large Image
 
L530R - Large Image
Brochures
 
 
L530R - Brochure
Other Links
 
 
L530R - Other
 
L530R - Other
 
L530R - Other
 
L530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Poles
2
amperage rating
30
Wire Size
4
Dimensions and Weight
Length
1.62 in
Width
1.28 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Short Description
30 A, 125 V, Turnlock Single Receptacle, Black
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Long Description
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Receptacle Single 3wire 30amp 125v
extra long description
P&S L530R TURNLOK RECEPT SINGLE 3WI
Description
TURNLOK RECP SGL 3W 30A 125V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L530R
GTIN
00785007253054
UPC
785007253054
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.2228
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-30R
Application
Industrial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L530R.
Jump To:

Similar Items

Similar items are close alternatives to L530R, though they may not be 100% alike.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.00) ·
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.00

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125...
  • Our Part #: AHCL530R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,490.00) ·
AHCL530R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.80

Each

QTY:
Each
Add
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL530R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($263.50) · 50 ($1,317.50) ·
AHL530R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L530R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530FR Bryant Electric 00781786688735
AHL530R Eaton Wiring Devices 00040893677125
CWL530R Eaton Wiring Devices 00040893670249
66450-BK Enerlites 00883951216634
HBL2610 Hubbell Wiring Device-Kellems 00783585235929
2610 Leviton 00078477809471
L530-R Legrand Pass & Seymour 00785007253054
70530FR Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat