L620C - Turnlok Conn 3W 20A 250V

Legrand-Pass & Seymour

  • $30.09 (Each)
  • $30.09 (Each)

  • $150.46 (Per 5)

  • $3,009.21 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
L620C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620C
Description
Turnlok Conn 3W 20A 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007262018 / 0785007262018 / 00785007262018
Weight per unit
0.372 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.09 (Each)
Carton
$30.09 (Each)
Standard Packaging
$150.46 (Per 5)
Resources
Images
 
 
L620C - Large Image
 
L620C - Small Image
 
L620C - Large Image
Brochures
 
 
L620C - Brochure
Other Links
 
 
L620C - Other
 
L620C - Other
 
L620C - Other
 
L620C - Other
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
20
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb
Features
Turnlok Connector 3wire 20amp 250v
Short Description
20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
extra long description
P&S L620C TURNLOK CONNECTOR 3W 20A
Description
TURNLOK CONN 3W 20A 250V
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620C
GTIN
00785007262018
UPC
785007262018
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
20.0
Packaging
Weight
0.37 lb
Weight per each
0.372
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-20R
Mounting
Connector
standard
CULUS, UL 498, FEDSPEC
You must have an account to view stock levels

* All prices subject to change.