L620P - Turnlok Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $17.32 (Each)
  • $17.32 (Each)

  • $173.21 (Per 10)

  • $1,732.06 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L620P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620P
Description
Turnlok Plug 3W 20A 250V B&W
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007262049 / 00785007262049
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.32 (Each)
Carton
$17.32 (Each)
Standard Packaging
$173.21 (Per 10)
Resources
Other Links
 
 
L620P - Other
 
L620P - Other
 
L620P - Other
 
L620P - Other
Images
 
 
L620P - Small Image
 
L620P - Large Image
 
L620P - Large Image
Brochures
 
 
L620P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
20
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Features
Turnlok Plug 3wire 20amp 250v
Short Description
20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 20A 250V B&W
extra long description
P&S L620P TURNLOK PLUG 3W 20A 250V
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620P
GTIN
00785007262049
UPC
785007262049
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-20P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat