L630R - Turnlok Recp SGL 3W 30A 250V

Legrand-Pass & Seymour

  • $66.07 (Each)
  • $66.07 (Each)

  • $3,303.49 (Per 50)

  • $6,606.98 (Per 100)

In-Stock: 672 available at other locations ( find a store with stock)
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
L630R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630-R
Description
Turnlok Recp SGL 3W 30A 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007263053 / 0785007263053 / 00785007263053
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.07 (Each)
Carton
$66.07 (Each)
Standard Packaging
$3,303.49 (Per 50)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
672
Resources
Images
 
 
L630R - Small Image
 
L630R - Large Image
 
L630R - Large Image
Other Links
 
 
L630R - Other
 
L630R - Other
 
L630R - Other
 
L630R - Other
Attachments
 
 
L630R - Specification Sheet
Brochures
 
 
L630R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
14 - 10
Dimensions and Weight
Height
3.28 in
Length
1.61 in
Size
3.3 in
Width
1.28 in
Descriptions
Description
TURNLOK RECP SGL 3W 30A 250V
Extra Long Description
PAS L630R TURNLOK RECEPT SINGLE 3WI
Features
Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use.
Long Description
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Receptacle, 1.61 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type
Turnlock Single Receptacle
Short Description
30 A, 250 VAC, Turnlock Single Receptacle, Black, Back Wire Connection
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 CT;10 PK
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630R
GTIN
00785007263053
UPC
785007263053
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
6-30R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 672

Location search:

Greater McAllen Area

Location Stock Available
These alternate items can be purchased instead of L630R.
Jump To:

Similar Items

Similar items are close alternatives to L630R, though they may not be 100% alike.

Cross Referenced

These items are similar to L630R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630FR Bryant Electric 00781786689435
L630R Eaton 00032664417900
AHL630R Eaton Wiring Devices 00040893677163
CWL630R Eaton Wiring Devices 00040893670553
CRL630R Eaton Wiring Devices 00040893682495
66460-BK Enerlites 00883951414504
HBL2620 Hubbell Wiring Device-Kellems 00783585235998
70630FR Hubbell Wiring Device-Kellems n/a
HBL26CM20 Hubbell Wiring Device-Kellems 00783585358505
2620 Leviton 00078477809495
26CM-20 Leviton 00078477107560
L630R Legrand Pass & Seymour 00785007263053

* All prices subject to change.

Begin Live Chat