L720P - Turnlok Plug 3W 20A 277V

Legrand-Pass & Seymour

  • $24.96 (Each)
  • $24.96 (Each)

  • $249.60 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L720P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L720-P
Description
Turnlok Plug 3W 20A 277V
Plug 3-Wire 20A 277V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007272048 / 0785007272048 / 00785007272048
Weight per unit
0.336 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.96 (Each)
Standard Packaging
$249.60 (Per 10)
Resources
Images
 
 
L720P - Small Image
 
L720P - Large Image
Brochures
 
 
L720P - Brochure
Other Links
 
 
L720P - Other
 
L720P - Other
 
L720P - Other
 
L720P - Other
 
L720P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Voltage Rating
277
Number of Wires
3
Wire Size
4
Material
Nylon
Dimensions and Weight
Size
3.8 in
Descriptions
Product Type
Turnlok Plug 3W 20A 277V
extra long description
P&S L720P TURNLOK PLUG 3W 20A 277V
Long Description
Plug 3-Wire 20A 277V Turnlok Registered
Special Features
Locking Device, impact resistant
Description
TURNLOK PLUG 3W 20A 277V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L720-P
GTIN
00785007272048
UPC
785007272048
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.336
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial Spec Grade
nema rating
L7-20P
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat