L720R - R SGL 3W20A277V T/L

Legrand-Pass & Seymour

  • $32.32 (Each)
  • $32.32 (Each)

  • $1,616.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L720R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L720R
Description
R SGL 3W20A277V T/L
Receptacle Single 3-Wire 20A 277V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007272055 / 0785007272055 / 00785007272055
Weight per unit
0.2205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.32 (Each)
Standard Packaging
$1,616.00 (Per 50)
Resources
Other Links
 
 
L720R - Other
 
L720R - Other
 
L720R - Other
 
L720R - Other
Images
 
 
L720R - Large Image
 
L720R - Small Image
Brochures
 
 
L720R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
277
Number of Wires
3
Wire Size
4
Poles
Double Pole
Material
Nylon
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
R SGL 3W20A277V T/L
Long Description
Receptacle Single 3-Wire 20A 277V Turnlok®
Special Features
Locking Device, impact resistant
Description
R SGL 3W20A277V T/L
extra long description
P&S L720R R SGL 3W20A277V T/L
Additional Information
Voltage
277.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L720R
GTIN
00785007272055
UPC
785007272055
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Single Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2205
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498
Application
Industrial Spec Grade
nema rating
L7-20R
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat