L820R - R SGL 3W 20A 480V T/L B&W

Legrand-Pass & Seymour

  • $33.41 (Each)
  • $33.41 (Each)

  • $1,670.64 (Per 50)

  • $3,341.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L820R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820-R
Description
R SGL 3W 20A 480V T/L B&W
Industrial Spec Grade Singleturnlok® 20A 480V Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007282054 / 0785007282054 / 00785007282054
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.41 (Each)
Carton
$33.41 (Each)
Standard Packaging
$1,670.64 (Per 50)
Resources
Images
 
 
L820R - Small Image
 
L820R - Large Image
Brochures
 
 
L820R - Brochure
Other Links
 
 
L820R - Other
 
L820R - Other
 
L820R - Other
 
L820R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Voltage Rating
480
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
1.19
Height
3.28
Descriptions
Product Type
Turnlok Rec
Long Description
Industrial Spec Grade SingleTurnlok® 20A 480V Receptacle
Special Features
Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. Face color coding by voltage facilitates locating and mating of proper devices. One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. Side and external screw-pressure-plate back wire
extra long description
P&S L820R TURNLOK REC
Description
R SGL 3W 20A 480V T/L B&W
Additional Information
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820-R
GTIN
00785007282054
UPC
785007282054
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Single Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2: Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact
Application
Industrial
nema rating
L8-20R
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat