L830C - Conn 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $69.34 (Each)
  • $69.34 (Each)

  • $693.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L830C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830-C
Description
Conn 3W 30A 480V T/L B&W
Turnlok Registered Connector, 3-Wire 30A 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007283013 / 0785007283013 / 00785007283013
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.34 (Each)
Standard Packaging
$693.40 (Per 10)
Resources
Images
 
 
L830C - Small Image
 
L830C - Large Image
Brochures
 
 
L830C - Brochure
Other Links
 
 
L830C - Other
 
L830C - Other
 
L830C - Other
 
L830C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 10 AWG
Poles
2
Number of Wires
3.0
amperage rating
30
Voltage Rating
480
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Connector 3W30A480V T/L B&W
extra long description
P&S L830C CONNECTOR 3W30A480V T/L B
Description
CONN 3W 30A 480V T/L B&W
Long Description
Turnlok Registered Connector, 3-Wire 30A 480V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L830-C
GTIN
00785007283013
UPC
785007283013
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L8-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat