L830P - Plug 3W 30A 480V T/L - B&W

Legrand-Pass & Seymour

  • $52.83 (Each)
  • $52.83 (Each)

  • $528.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L830P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830-P
Description
Plug 3W 30A 480V T/L - B&W
Turnlok Registered Plug, 3-Wire 30A 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007283044 / 0785007283044 / 00785007283044
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.83 (Each)
Standard Packaging
$528.30 (Per 10)
Resources
Images
 
 
L830P - Small Image
 
L830P - Large Image
Brochures
 
 
L830P - Brochure
Other Links
 
 
L830P - Other
 
L830P - Other
 
L830P - Other
 
L830P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-10
Poles
2
Number of Wires
3
Phase
3
amperage rating
30
Voltage Rating
480
Dimensions and Weight
Size
3.75"
Descriptions
Product Type
Plug 3W 30A 480V T/L - B&W
Long Description
Turnlok Registered Plug, 3-Wire 30A 480V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
extra long description
P&S L830P PLUG 3W 30A 480V T/L - B&
Description
PLUG 3W 30A 480V T/L - B&W
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L830-P
GTIN
00785007283044
UPC
785007283044
Taxonomies, Classifications, and Categories
Type
Plug Tail
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Trade Size
Amperage
30.0
Packaging
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L8-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat