L830P - Plug 3W 30A 480V T/L - B&W

Legrand-Pass & Seymour

  • $58.82 (Each)
  • $58.82 (Each)

  • $588.20 (Per 10)

In-Stock: 18 available at other locations ( find a store with stock)
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
L830P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830-P
Description
Plug 3W 30A 480V T/L - B&W
Turnlok Registered Plug, 3-Wire 30A 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007283044 / 0785007283044 / 00785007283044
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.82 (Each)
Standard Packaging
$588.20 (Per 10)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
18
Resources
Images
 
 
L830P - Small Image
 
L830P - Large Image
Other Links
 
 
L830P - Other
 
L830P - Other
 
L830P - Other
 
L830P - Other
Attachments
 
 
L830P - Specification Sheet
Brochures
 
 
L830P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Number Of Phases
3.0
Number Of Wires
3
Phase
3
Poles
2
Voltage Rating
480
Wire Size
18-10
Dimensions and Weight
Size
3.75"
Descriptions
Description
PLUG 3W 30A 480V T/L - B&W
Extra Long Description
PAS L830P PLUG 3W 30A 480V T/L - B&
Features
Locking
Long Description
Turnlok Registered Plug, 3-Wire 30A 480V
Product Type
Plug 3W 30A 480V T/L - B&W
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Indoor/Outdoor
Indoor
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L830-P
GTIN
00785007283044
UPC
785007283044
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
L8-30P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater DFW RDC Area

Location Stock Available
Mansfield
2 View Store

A-L

Location Stock Available
Lufkin
1 View Store

M-Z

Location Stock Available
Russellville
1 View Store
These alternate items can be purchased instead of L830P.
Jump To:

Similar Items

Similar items are close alternatives to L830P, though they may not be 100% alike.

Cross Referenced

These items are similar to L830P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70830NP Bryant Electric 00781786691223
AHCL830P Eaton 00032664760341
CWL830P Eaton Wiring Devices 00040893678467
2641 GENERAL ELECTRIC n/a
GLD0831 GENERAL ELECTRIC n/a
HBL2641 GENERAL ELECTRIC n/a
HBL2641 Hubbell Wiring Device-Kellems 00783585039008
2641 Leviton 00078477807934
L830P Legrand Pass & Seymour 00785007283044

* All prices subject to change.

Begin Live Chat