LC2101WH - In-Wall Tru-Universal RF Dimmer, White

Legrand-On-Q

  • $125.90 (Each)
  • $125.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC2101WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
LC2101WH
Description
In-Wall Tru-Universal RF Dimmer, White
Radiant™ RF True Universal Dimmer Master, 3-Wire, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
804428032632 / 00804428032632
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.90 (Each)
Resources
Images
 
 
LC2101WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic (MTL Polycarbonate Lexan)
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.185 x 2.4 x 1.787 (106.3 x 60.96 x 45.39)
Descriptions
Product Type
Radiant True Universal RF Dimmer WH
extra long description
OnQ LC2101WH RADIANT TRUE UNIVERSAL
Description
IN-WALL TRU-UNIVERSAL RF DIMMER, WHITE
Special Features
Dimmable, 3-wire, Programmable, Intuity Home Intelligence
Long Description
radiant™ RF True Universal Dimmer Master, 3-wire, White
Additional Information
package size
Unit: 4.8 x 3.03 x 2.48, MC (20): 35 x 17 x 25
supply voltage
120
Load Rating
700 (@ 120V)
Load Capacity
700 (incandescent)
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
LC2101WH
GTIN
00804428032632
UPC
804428032632
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Universal Lighting Control
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Mounting
Mounts in a standard electrical box
Application
Residential
standard
UL, FCC, cULus, RoHS
environmental conditions
10 to 90 (relative humidity, non-condensing)
Operating Temperature
32 to 104 (0 to 43)
Frequency Rating
900
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat