LSDH16WV - Slide Fan 4-Speed Dehummer 1.6A WH

Legrand-Pass & Seymour

  • $31.64 (Each)
  • $31.64 (Each)

  • $189.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSDH16WV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
LSDH16WV
Description
Slide Fan 4-Speed Dehummer 1.6A WH
Slide Fan 4-SPD Dehummer 1.6A WH
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785007157864 / 00785007157864
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Standard Packaging
$189.84 (Per 6)
Resources
Images
 
 
LSDH16WV - Small Image
 
LSDH16WV - Large Image
Attachments
 
 
LSDH16WV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.74 INCH W X 1.28 INCH D X 4.185 INCH H
Descriptions
Product Type
Fan Speed Controller Switch
extra long description
FOUR SPEED, DE-HUMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.185 INCH H SIZE; WHITE COLOR; UL (CANADA AND US), UL, CSA APPROVAL; RESIDENTIAL AND LIGHT COMMERCIAL APPLICATION; 1.6 AMPERE LOAD RATING; DECORATOR SLIDE, NON-PRESET OPERATOR TYPE; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; LS MODEL
Long Description
FAN SPEED CONTROLLER SWITCH, FOUR SPEED, DE-HUMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.185 INCH H SIZE; WHITE COLOR; UL (CANADA AND US), UL, CSA APPROVAL; RESIDENTIAL AND LIGHT COMMERCIAL APPLICATION; 1.6 AMPERE LOAD RATING
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Description
SLIDE FAN 4-SPEED DEHUMMER 1.6A WH
Additional Information
Load Rating
1.6 AMPERE
Operator Type
Decorator Slide, Non-Preset
Manufacturer Information
Manufacturers Part Number
LSDH16WV
Brand
LEGRAND-PASS & SEYMOUR
Model
LS
GTIN
00785007157864
UPC
785007157864
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Four Speed, De-Hummer
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential and Light Commercial
Approval
UL (Canada and US), UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat