MS3523BK - Evoq 3000 5.25 Outdoor Spker Pair BK

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS3523BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
MS3523BK
Description
Evoq 3000 5.25 Outdoor Spker Pair BK
Evoq 3000 Series 5.25" Outdoor Speakers (Pair), Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
804428027072 / 00804428027072
Weight per unit
9.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MS3523BK - Large Image
 
MS3523BK - Large Image
Attachments
 
 
MS3523BK - Specification Sheet
Brochures
 
 
MS3523BK - Brochure
Other Links
 
 
MS3523BK - Other
 
MS3523BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50W
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
6.30 inches
Depth
6.50 inches
Height
9.45 inches
Descriptions
Product Type
Evoq 3000 5.25 Outdoor Spker Pair BK
extra long description
OnQ MS3523BK EVOQ 3000 5.25 OUTDOOR
Description
EVOQ 3000 5.25 OUTDOOR SPKER PAIR BK
Long Description
evoQ 3000 Series 5.25" Outdoor Speakers (Pair), Black
Special Features
Affordable high-efficiency speakers. Low distortion for crisp and clear sound. Exceptional value for affordable whole house audio distribution. Feature PEI mylar tweeters and non-corroding enclusures.
Additional Information
maximum wattage
100W
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
MS3523BK
GTIN
00804428027072
UPC
804428027072
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
OUTDOOR SPEAKER
Availability
Status
Inactive
Packaging
Weight per each
9.68
Carton
1
Uses, Certifications, and Standards
Mounting
External Wall Mounting Bracket Included
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat