NTL873WCC6 - Radiant Night Light + SP/3WAY Switch WH

Legrand-Pass & Seymour

  • $36.58 (Each)
  • $36.58 (Each)

  • $219.48 (Per 6)
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
NTL873WCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL873WCC6
Description
Radiant Night Light + SP/3WAY Switch WH
15A 120V Single Pole/3-Way Switch With Led Night Light, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
785007032314 / 00785007032314
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.58 (Each)
Standard Packaging
$219.48 (Per 6)
Resources
Other Links
 
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
Images
 
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Small Image
Brochures
 
 
NTL873WCC6 - Brochure
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
120
Number of Gangs
1.0
amperage rating
15
actuator
Rocker switch
Poles
Single Pole, 3-Way
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Night Light + SP/3WAY Switch WH
extra long description
P&S NTL873WCC6 RADIANT NIGHT LIGHT
Description
RADIANT NIGHT LIGHT + SP/3WAY SWITCH WH
Long Description
15A 120V Single Pole/3-Way Switch with LED Night Light, White
Features
Nightlight
Special Features
This night light replaces any existing single-pole or 3-way switch devices and offers a hidden sensor that automatically controls the night light, plus five adjustable light levels (including OFF).
Additional Information
Voltage
125.0 V
Number of Switches
1.0
Contact Rating
120
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL873WCC6
GTIN
00785007032314
UPC
785007032314
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTL873WCC6.
Jump To:

Similar Items

Similar items are close alternatives to NTL873WCC6, though they may not be 100% alike.

15A 120V Single Pole/3-Way Switch With Led Night Light, Nickel Finish
  • Our Part #: NTL873NICC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NTL873NICC6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NTL873NICC6 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RADIANT NIGHT LIGHT + SP/3WAY SWITCH BK
  • MFR Part #: NTL873BKCC6
  • GTIN: 00785007032260
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH LA
  • MFR Part #: NTL873LACC6
  • GTIN: 00785007032277
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH IV
  • MFR Part #: NTL873ICC6
  • GTIN: 00785007032338
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat