NTL885TRLACC6 - Radiant Nlite/2 15A TR Outlts + Louv La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTL885TRLACC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL885TRLACC6
Description
Radiant Nlite/2 15A TR Outlts + Louv La
15A 125V Tamper-Resistant Duplex Outlet With Led Night Light, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007032376 / 00785007032376
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NTL885TRLACC6 - Large Image
Other Links
 
 
NTL885TRLACC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
125
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Nlite/2 15A TR Outlts + Louv La
extra long description
P&S NTL885TRLACC6 RADIANT NLITE/2 1
Long Description
15A 125V Tamper-Resistant Duplex Outlet with LED Night Light, Light Almond
Special Features
This night light features five adjustable light levels (including OFF) and an optional louver for additional light-level control.
Description
RADIANT NLITE/2 15A TR OUTLTS + LOUV LA
Additional Information
Contact Rating
125
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL885TRLACC6
GTIN
00785007032376
UPC
785007032376
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Night Light w/Duplex Outlet
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat