P122R - PL BX 1G Deep 22.5 Cu In Capt Nail

Legrand-Pass & Seymour

  • $2.14 (Each)
  • $2.14 (Each)

  • $213.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P122R
Description
PL BX 1G Deep 22.5 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007215069 / 0785007215069 / 00785007215069
Weight per unit
0.2266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$213.88 (Per 100)
Resources
Images
 
 
P122R - Small Image
 
P122R - Large Image
 
P122R - Large Image
Other Links
 
 
P122R - Other
 
P122R - Other
 
P122R - Other
Brochures
 
 
P122R - Brochure
Specifications Sheets
 
 
P122R - Specification Sheet
Attachments
 
 
P122R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 22.5 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Features
Single Gang Deep Switch and Outlet Box with Captive Mounting Nails on each end, with threaded mounting holes. Two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has innovative extras that cut installation time. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 22.5 cu.in, 1 Gang, Deep
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
extra long description
P&S P122R PL BX 1G DEEP 22.5 CU IN
Description
PL BX 1G DEEP 22.5 CU IN CAPT NAIL
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P122R
sub brand
Pass & Seymour
GTIN
00785007215069
UPC
785007215069
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.23 lb/EA
Weight per each
0.2266
Carton
100
Uses, Certifications, and Standards
Capacity
22.5 cu.in
standard
UL, ROHS, UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat