P126W - Plate PLST 2G Tog+Splex W/Out Line W

Legrand-Pass & Seymour

  • $1.16 (Each)
  • $1.16 (Each)

  • $23.20 (Per 20)

  • $116.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P126W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP126W
Description
Plate PLST 2G Tog+Splex W/Out Line W
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681475 / 00785007681475
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$23.20 (Per 20)
Resources
Images
 
 
P126W - Small Image
 
P126W - Large Image
 
P126W - Video
Other Links
 
 
P126W - Other
 
P126W - Other
Brochures
 
 
P126W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Plate PLST 2G Tog+Splex W/Out Line W
Description
PLATE PLST 2G TOG+SPLEX W/OUT LINE W
extra long description
P&S SP126W PLATE PLST 2G TOG+SPLEX
Long Description
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP126W
GTIN
00785007681475
UPC
785007681475
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.09
Carton
20
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat