P242RRD - PL BX 2G 42 Cu In R+D Capt Nail

Legrand-Pass & Seymour

  • $7.69 (Each)
  • $7.69 (Each)

  • $92.28 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P242RRD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P242RRD
Description
PL BX 2G 42 Cu In R+D Capt Nail
Range and Dryer Box With Captive Mounting Nails On Each End. 1/2-Inch Offset For Wood or Steel Stud Mounting With Metal Cable Clamp. 12 Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007306156 / 00785007306156
Weight per unit
0.4383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Carton
$92.28 (Per 12)
Resources
Images
 
 
P242RRD - Small Image
 
P242RRD - Large Image
Other Links
 
 
P242RRD - Other
 
P242RRD - Other
 
P242RRD - Other
Brochures
 
 
P242RRD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4"
Descriptions
Product Type
PL BX 2G 42 Cu In R+D Capt Nail
extra long description
P&S P242RRD PL BX 2G 42 CU IN R+D C
Description
PL BX 2G 42 CU IN R+D CAPT NAIL
Long Description
Range and Dryer Box with captive Mounting Nails on Each End. 1/2-inch offset for wood or steel stud mounting with metal cable clamp. 12 pack.
Special Features
Quick click feature, 4 auto clamps, metal swing bracket
Additional Information
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P242RRD
GTIN
00785007306156
UPC
785007306156
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Range & dryer Box
Packaging
Weight per each
0.4383
Carton
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat