P263W - Plastic Wallplate 3G 3SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $2.32 (Each)
  • $2.32 (Each)

  • $34.84 (Per 15)

  • $232.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP263W
Description
Plastic Wallplate 3G 3SPLEX W/Out Line WH
Plate Plastic 3-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680102 / 0785007680102 / 00785007680102
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$2.32 (Each)
Standard Packaging
$34.84 (Per 15)
Resources
Images
 
 
P263W - Small Image
 
P263W - Large Image
Brochures
 
 
P263W - Brochure
Other Links
 
 
P263W - Other
 
P263W - Other
 
P263W - Other
 
P263W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 3G 3SPLEX W/Out Line W
extra long description
P&S SP263W PLATE PLASTIC 3G 3SPLEX
Description
PLASTIC WALLPLATE 3G 3SPLEX W/OUT LINE WH
Long Description
Plate Plastic 3-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
Mounting Type
Box Mounted
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP263W
GTIN
00785007680102
UPC
785007680102
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.13
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat