P263X - Trademaster Plate 3G 3 Decor BR

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $30.35 (Per 15)

  • $202.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P263X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263
Description
Trademaster Plate 3G 3 Decor BR
Trademaster Plate 3GANG 3 Decorator Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275544 / 00785007275544
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$30.35 (Per 15)
Resources
Images
 
 
P263X - Large Image
 
P263X - Small Image
Other Links
 
 
P263X - Other
 
P263X - Other
Brochures
 
 
P263X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Dimensions and Weight
Thickness
0.07
Height
4.6875
Width
6.5625
Descriptions
Long Description
Trademaster Plate 3gang 3 Decorator Brown
Special Features
Molded of rugged, indestructible self extinguishing nylon
Product Type
3-Gang Decorator Wall Plate, Brown
extra long description
WATT TP263 3-GANG DECORATOR WALL PL
Description
TRADEMASTER PLATE 3G 3 DECOR BR
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP263
GTIN
00785007275544
UPC
785007275544
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
15
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat