P264W - Plastic Wallplate 4G 4SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $31.75 (Per 10)

  • $317.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP264W
Description
Plastic Wallplate 4G 4SPLEX W/Out Line WH
Plate Plastic 4-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680133 / 0785007680133 / 00785007680133
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$31.75 (Per 10)
Resources
Images
 
 
P264W - Small Image
 
P264W - Large Image
 
P264W - Video
Brochures
 
 
P264W - Brochure
Other Links
 
 
P264W - Other
 
P264W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4SPLEX W/Out Line W
Long Description
Plate Plastic 4-Gang Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP264W PLATE PLASTIC 4G 4SPLEX
Description
PLASTIC WALLPLATE 4G 4SPLEX W/OUT LINE WH
Additional Information
media
Yes
cutout
Decorator
Mounting Type
Exposed Screws
Wall Plate Type
Outlet, Dimmer/Switch
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP264W
GTIN
00785007680133
UPC
785007680133
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat