P38I - Smooth WP 3G Tog 1G Duplex Iv

Legrand-Pass & Seymour

  • $17.33 (Each)
  • $17.33 (Each)

  • $346.62 (Per 20)

  • $1,733.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P38I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP38I
Description
Smooth WP 3G Tog 1G Duplex Iv
This 4-Gang Wall Plate Provides Opening For 3-Toggle Switches and 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187144 / 0785007187144 / 00785007187144
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Carton
$17.33 (Each)
Standard Packaging
$346.62 (Per 20)
Resources
Other Links
 
 
P38I - Other
 
P38I - Other
Brochures
 
 
P38I - Brochure
Images
 
 
P38I - Large Image
 
P38I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Description
SMOOTH WP 3G TOG 1G DUPLEX IV
extra long description
P&S SP38I SMOOTH WP 3G TOG 1G DUPLE
Product Type
Smooth WP 3G Tog 1G Duplex Iv
Long Description
This 4-gang wall plate provides opening for 3-toggle switches and 1-duplex receptacle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
Wall Plate Type
Dimmer/Switch, Combination, Outlet
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP38I
GTIN
00785007187144
UPC
785007187144
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat