P83I - Smooth WP 3G Duplex Iv

Legrand-Pass & Seymour

  • $8.95 (Each)
  • $8.95 (Each)

  • $134.32 (Per 15)

  • $895.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P83I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP83I
Description
Smooth WP 3G Duplex Iv
Smooth Wall Plate 3GANG Duplex Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007187649 / 00785007187649
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Carton
$8.95 (Each)
Standard Packaging
$134.32 (Per 15)
Resources
Images
 
 
P83I - Large Image
 
P83I - Small Image
 
P83I - Video
Attachments
 
 
P83I - Specification Sheet
Other Links
 
 
P83I - Other
 
P83I - Other
 
P83I - Other
Brochures
 
 
P83I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
extra long description
P&S SP83I SMOOTH WP 3G DUPLEX IV
Product Type
Smooth WP 3G Duplex Iv
Description
SMOOTH WP 3G DUPLEX IV
Long Description
Smooth Wall Plate 3gang Duplex Ivory
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP83I
GTIN
00785007187649
UPC
785007187649
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.13
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat