P8LA - Smooth Wallplate 1G Duplex La

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P8LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8LA
Description
Smooth Wallplate 1G Duplex La
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680010 / 0785007680010 / 00785007680010
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Resources
Images
 
 
P8LA - Small Image
 
P8LA - Large Image
Brochures
 
 
P8LA - Brochure
Other Links
 
 
P8LA - Other
 
P8LA - Other
 
P8LA - Other
 
P8LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP8LA SMOOTH WP 1G DUPLEX LT AL
Product Type
Smooth WP 1G Duplex LT Alm
Description
SMOOTH WP 1G DUPLEX LT ALM
Long Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP8LA
GTIN
00785007680010
UPC
785007680010
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat