PAR1 - Outdoor Lampholder Gy

Legrand-Pass & Seymour

  • $3.93 (Each)
  • $3.93 (Each)

  • $47.20 (Per 12)

  • $393.31 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1
Description
Outdoor Lampholder Gy
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007254907 / 0785007254907 / 00785007254907
Weight per unit
0.3983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$3.93 (Each)
Standard Packaging
$47.20 (Per 12)
Resources
Images
 
 
PAR1 - Small Image
 
PAR1 - Large Image
 
PAR1 - Large Image
Brochures
 
 
PAR1 - Brochure
Other Links
 
 
PAR1 - Other
 
PAR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc Alloy
Material, Color, and Finish
Base Type
Medium
Color
Gray;Grey
Dimensions and Weight
Size
Consult the Factory for Dimensional Information
Descriptions
extra long description
P&S PAR1 OUTDOOR LAMPHOLDER GRAY
Product Type
Lamp Holder
Long Description
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA
Short Description
Lamp Holder, Medium, Die-Cast Zinc Alloy
Special Features
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included
Description
OUTDOOR LAMPHOLDER GY
Additional Information
Resistance Properties
Corrosion Resistant;Heat Resistant
package quantity
12 CT
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
RoHS Compliant;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1
sub brand
Pass & Seymour
GTIN
00785007254907
UPC
785007254907
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb/EA
Weight per each
0.3983
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Wall, Ceiling
standard
cURus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat