PH122R - PL BX 1G Horizontal Mount, Nail-On

Legrand-Pass & Seymour

  • $2.78 (Each)
  • $2.78 (Each)

  • $278.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PH122R
Description
PL BX 1G Horizontal Mount, Nail-On
Switch & Outlet Box, 1 Gang, Gray, 3.75 In Length, 3.872 In Width, 2.25 In Height, 0.037 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007042351 / 0785007042351 / 00785007042351
Weight per unit
0.2688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$278.20 (Per 100)
Resources
Images
 
 
PH122R - Small Image
 
PH122R - Large Image
 
PH122R - Large Image
Other Links
 
 
PH122R - Other
 
PH122R - Other
 
PH122R - Other
Brochures
 
 
PH122R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Length
3.75 in
Width
3.872 in
Height
2.25 in
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, 1 Gang, Gray, 3.75 in Length, 3.872 in Width, 2.25 in Height, 0.037 lb
Features
Single Gang, Switch and Outlet Box, Horizontal, Captive Mounting Nails on Each End. 100 pack.
Short Description
Switch & Outlet Box, 1G, Gray, Plastic
Special Features
Horizontal;Captive Mounting Nail Each Side;Threaded Mounting Holes
Description
PL BX 1G HORIZONTAL MOUNT, NAIL-ON
extra long description
P&S PH122R PL BX 1G HORIZONTAL MOUN
Additional Information
package quantity
50 PK
Standards Met
RoHS Compliant;UL Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PH122R
GTIN
00785007042351
UPC
785007042351
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
0.037 lb
Weight per each
0.2688
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat