PJ1I - Plastic Wallplate JR Jumbo 1G Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $14.20 (Per 20)

  • $71.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ1I
Description
Plastic Wallplate JR Jumbo 1G Toggle W/Out Line Iv
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680560 / 0785007680560 / 00785007680560
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$14.20 (Per 20)
Resources
Images
 
 
PJ1I - Small Image
 
PJ1I - Large Image
 
PJ1I - Video
Brochures
 
 
PJ1I - Brochure
Other Links
 
 
PJ1I - Other
 
PJ1I - Other
 
PJ1I - Other
 
PJ1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPJ1I PLST PLT JR JUMBO 1G TOG
Product Type
PLST PLT JR Jumbo 1G Tog W/Out Line I
Description
PLASTIC WALLPLATE JR JUMBO 1G TOGGLE W/OUT LINE IV
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SPJ1I
GTIN
00785007680560
UPC
785007680560
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat