PJ25 - Pullgrip-Jrdty-FLX Eye-5

Legrand-Pass & Seymour

  • $52.71 (Each)
  • $52.71 (Each)

  • $1,054.20 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJ25
Description
Pullgrip-Jrdty-FLX Eye-5
Junior Duty, Flexible Eye. Cable Diameter - 0.250-0.360-Inch, Mesh Length - 5-Inch, Break Strength - 1, 700 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007992571 / 0785007992571 / 00785007992571
Weight per unit
0.471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.71 (Each)
Standard Packaging
$1,054.20 (Per 20)
Resources
Images
 
 
PJ25 - Small Image
 
PJ25 - Large Image
Brochures
 
 
PJ25 - Brochure
Other Links
 
 
PJ25 - Other
 
PJ25 - Other
 
PJ25 - Other
 
PJ25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
P&S PJ25 PULLGRIP-JRDTY-FLX EYE-5
Description
PULLGRIP-JRDTY-FLX EYE-5
Product Type
Pullgrip-Jrdty-FLX Eye-5
Long Description
Junior Duty, Flexible Eye. Cable Diameter - 0.250-0.360-inch, Mesh length - 5-inch, Break Strength - 1,700 lbs.
Special Features
Junior-duty series grips are indispensable tools for electricians with small job requirements. They are used to connect insulated wire bundles to pulling tape or to pull wire or rope through conduit.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
load
Approx. Break Strength: 1,700
Cable Size
Cable Dia. Range: 0.250-0.360; Mesh Length: 5
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PJ25
GTIN
00785007992571
UPC
785007992571
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Pulling Grip Junior-Duty - Flexible Eye
Packaging
Weight per each
0.471
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat