PJ25 - Pullgrip-Jrdty-FLX Eye-5

Legrand-Pass & Seymour

  • $52.71 (Each)
  • $52.71 (Each)

  • $1,054.20 (Per 20)

Availability: Currently Out Of Stock
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
PJ25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJ25
Description
Pullgrip-Jrdty-FLX Eye-5
Junior Duty, Flexible Eye. Cable Diameter - 0.250-0.360-Inch, Mesh Length - 5-Inch, Break Strength - 1, 700 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007992571 / 0785007992571 / 00785007992571
Weight per unit
0.471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.71 (Each)
Standard Packaging
$1,054.20 (Per 20)
Resources
Images
 
 
PJ25 - Small Image
 
PJ25 - Large Image
Brochures
 
 
PJ25 - Brochure
Other Links
 
 
PJ25 - Other
 
PJ25 - Other
 
PJ25 - Other
 
PJ25 - Other
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
P&S PJ25 PULLGRIP-JRDTY-FLX EYE-5
Description
PULLGRIP-JRDTY-FLX EYE-5
Product Type
Pullgrip-Jrdty-FLX Eye-5
Construction
Support and Strain Relief Grips, Various Types of Pulling
Long Description
Junior Duty, Flexible Eye. Cable Diameter - 0.250-0.360-inch, Mesh length - 5-inch, Break Strength - 1,700 lbs.
Special Features
Junior-duty series grips are indispensable tools for electricians with small job requirements. They are used to connect insulated wire bundles to pulling tape or to pull wire or rope through conduit.
Additional Information
Cable Type
Various Types of Electrical Conductor/Cable
load
Approx. Break Strength: 1,700
Cable Size
Cable Dia. Range: 0.250-0.360; Mesh Length: 5
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PJ25
GTIN
00785007992571
UPC
785007992571
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Pulling Grip Junior-Duty - Flexible Eye
Packaging
Weight per each
0.471
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ25.
Jump To:

Cross Referenced

These items are similar to PJ25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3305-002 Amtec n/a
PJ025 Bryant Electric 00781786280663
LPJ25 Eaton Wiring Devices 00040893648828
3305001 Hubbell Wiring Device-Kellems 00783585315270
L8500 Leviton 00078477972571
PJ25 Legrand Pass & Seymour 00785007992571
3305-002 Remke 00785411814575
35970 Woodhead 00786788359706
3305001 GENERAL ELECTRIC n/a
35970 GENERAL ELECTRIC n/a
KPJ25 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat