PJSC14I - Blank, Strap Mounted, Center Sections, Iv

Legrand-Pass & Seymour

  • $4.49 (Each)
  • $4.49 (Each)

  • $44.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSC14I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC14I
Description
Blank, Strap Mounted, Center Sections, Iv
<P>Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147179 / 00785007147179
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Standard Packaging
$44.90 (Per 10)
Resources
Images
 
 
PJSC14I - Small Image
 
PJSC14I - Large Image
Brochures
 
 
PJSC14I - Brochure
Other Links
 
 
PJSC14I - Other
 
PJSC14I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Description
BLANK, STRAP MOUNTED, CENTER SECTIONS, IV
Long Description
<p>Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory</p>
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Product Type
Disc Sub Pjsc14icc10
extra long description
P&S PJSC14I DISC SUB PJSC14ICC10
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC14I
GTIN
00785007147179
UPC
785007147179
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat