PJSC14W - Blank, Strap Mounted, Center Sections, WH

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSC14W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC14W
Description
Blank, Strap Mounted, Center Sections, WH
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147186 / 00785007147186
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSC14W - Large Image
 
PJSC14W - Small Image
Attachments
 
 
PJSC14W - Specification Sheet
Other Links
 
 
PJSC14W - Other
 
PJSC14W - Other
 
PJSC14W - Other
Brochures
 
 
PJSC14W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.5"
Descriptions
Product Type
Sec WP JR Jum BLNK Center Panel W
extra long description
P&S PJSC14W SEC WP JR JUM BLNK CENT
Description
BLANK, STRAP MOUNTED, CENTER SECTIONS, WH
Long Description
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section White
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC14W
GTIN
00785007147186
UPC
785007147186
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat