PJSC1W - Toggle Switch Openings, Center Sections, WH

Legrand-Pass & Seymour

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.70 (Per 10)

  • $517.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC1W
Description
Toggle Switch Openings, Center Sections, WH
<P>Sectional Wall Plate Semi-Jumbo Toggle Center Section White</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147148 / 00785007147148
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$51.70 (Per 10)
Standard Packaging
$517.00 (Per 100)
Resources
Images
 
 
PJSC1W - Small Image
 
PJSC1W - Large Image
Brochures
 
 
PJSC1W - Brochure
Other Links
 
 
PJSC1W - Other
 
PJSC1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.0 in
Descriptions
Description
TOGGLE SWITCH OPENINGS, CENTER SECTIONS, WH
Product Type
Disc Sub PJSC1WCC10
Long Description
<p>Sectional Wall Plate Semi-Jumbo Toggle Center Section White</p>
extra long description
P&S PJSC1W DISC SUB PJSC1WCC10
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC1W
GTIN
00785007147148
UPC
785007147148
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat