PJSE14I - Blank, Strap Mounted, End Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE14I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14I
Description
Blank, Strap Mounted, End Sections, Iv
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted End Section Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147070 / 00785007147070
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Other Links
 
 
PJSE14I - Other
 
PJSE14I - Other
Brochures
 
 
PJSE14I - Brochure
Images
 
 
PJSE14I - Small Image
 
PJSE14I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.0 in
Descriptions
Product Type
Sec WP JR Jum BLNK End Panel I
extra long description
P&S PJSE14I SEC WP JR JUM BLNK END
Description
BLANK, STRAP MOUNTED, END SECTIONS, IV
Long Description
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted End Section Ivory
Special Features
Juinor jumbo sectional plates
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE14I
GTIN
00785007147070
UPC
785007147070
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat