PJSE14ICC10 - Sec WP JR Jum BLNK End Panel Iv

Legrand-Pass & Seymour

  • $3.35 (Each)
  • $3.35 (Each)

  • $33.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJSE14ICC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14-ICC10
Description
Sec WP JR Jum BLNK End Panel Iv
Sec Wall Plate Junior Jumbo End Panel
Slang Terms

Categories
Enhanced Commodity Codes - Line Construction Material
Classification
Miscellaneous Material
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007855357 / 0785007855357 / 00785007855357
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$33.50 (Per 10)
Resources
Brochures
 
 
PJSE14ICC10 - Brochure
Other Links
 
 
PJSE14ICC10 - Other
 
PJSE14ICC10 - Other
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Descriptions
Description
SEC WP JR JUM BLNK END PANEL IV
Product Type
Sec WP JR Jum BLNK End Panel Iv
extra long description
P&S PJSE14ICC10 SEC WP JR JUM BLNK
Long Description
Sec Wall Plate Junior Jumbo End Panel
Construction
Plastic
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PJSE14-ICC10
GTIN
00785007855357
UPC
785007855357
Taxonomies, Classifications, and Categories
Type
Wall Plate
Packaging
Weight per each
0.076
Carton
10
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
You must have an account to view stock levels

* All prices subject to change.