PJSE14W - Blank, Strap Mounted, End Sections, WH

Legrand-Pass & Seymour

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE14W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14W
Description
Blank, Strap Mounted, End Sections, WH
<P>Sectional Wall Plate Semi-Jumbo Blank Strap Mounted End Section White</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147087 / 00785007147087
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Standard Packaging
$51.70 (Per 10)
Resources
Images
 
 
PJSE14W - Small Image
 
PJSE14W - Large Image
Brochures
 
 
PJSE14W - Brochure
Other Links
 
 
PJSE14W - Other
 
PJSE14W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5.0 in
Thickness
0.07
Descriptions
Description
BLANK, STRAP MOUNTED, END SECTIONS, WH
Product Type
Disc Sub Pjse14wcc10
extra long description
P&S PJSE14W DISC SUB PJSE14WCC10
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Long Description
<p>Sectional Wall Plate Semi-Jumbo Blank Strap Mounted End Section White</p>
Additional Information
cutout
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE14W
GTIN
00785007147087
UPC
785007147087
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat