PJSE1LA - Toggle Switch Openings, End Sections, La

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE1LA
Description
Toggle Switch Openings, End Sections, La
Sectional Wall Plate Semi-Jumbo Toggle End Section Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007200751 / 00785007200751
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE1LA - Small Image
 
PJSE1LA - Large Image
Brochures
 
 
PJSE1LA - Brochure
Other Links
 
 
PJSE1LA - Other
 
PJSE1LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.0 in
Descriptions
Product Type
Sec WP JR Jum Toggle End Panel
Description
TOGGLE SWITCH OPENINGS, END SECTIONS, LA
Long Description
Sectional Wall Plate Semi-Jumbo Toggle End Section Light Almond
Special Features
Juinor jumbo sectional plates
extra long description
P&S PJSE1LA SEC WP JR JUM TOGGLE EN
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE1LA
GTIN
00785007200751
UPC
785007200751
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat