PJSE26I - Decorator Openings, End Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE26I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE26I
Description
Decorator Openings, End Sections, Iv
Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147094 / 00785007147094
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE26I - Small Image
 
PJSE26I - Large Image
Brochures
 
 
PJSE26I - Brochure
Other Links
 
 
PJSE26I - Other
 
PJSE26I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.5"
Descriptions
Product Type
Sec WP JR Jum Splex End Panel I
extra long description
P&S PJSE26I SEC WP JR JUM SPLEX END
Description
DECORATOR OPENINGS, END SECTIONS, IV
Long Description
Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE26I
GTIN
00785007147094
UPC
785007147094
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat