PJSE26LA - Decorator Openings, End Sections, La

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)
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
PJSE26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE26LA
Description
Decorator Openings, End Sections, La
Sectional Decorator Openings That Lock Securely Together In Installation to Fill Blank Sections. Designed With Rugged Material In Ivory, White and Light Almond Colors. End Sections Of Configuration.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007200799 / 0785007200799 / 00785007200799
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE26LA - Small Image
 
PJSE26LA - Large Image
Brochures
 
 
PJSE26LA - Brochure
Other Links
 
 
PJSE26LA - Other
 
PJSE26LA - Other
 
PJSE26LA - Other
 
PJSE26LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Description
DECORATOR OPENINGS, END SECTIONS, LA
Long Description
Sectional decorator openings that lock securely together in installation to fill blank sections. Designed with rugged material in ivory, white and light almond colors. End sections of configuration.
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Product Type
Disc Sub Pjse26lacc10
extra long description
P&S PJSE26LA DISC SUB PJSE26LACC10
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE26LA
GTIN
00785007200799
UPC
785007200799
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat