PJSE26W - Sectional, Decorator Openings, End Sections, White

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE26W
Description
Sectional, Decorator Openings, End Sections, White
Sectional Decorator Openings That Lock Securely Together In Installation to Fill Blank Sections. Designed With Rugged Material In Ivory, White and Light Almond Colors. End Sections Of Configuration.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007147100 / 0785007147100 / 00785007147100
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE26W - Small Image
 
PJSE26W - Large Image
Brochures
 
 
PJSE26W - Brochure
Other Links
 
 
PJSE26W - Other
 
PJSE26W - Other
 
PJSE26W - Other
 
PJSE26W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.0 in
Descriptions
Product Type
Disc Sub Pjse26wcc10
extra long description
P&S PJSE26W DISC SUB PJSE26WCC10
Description
SECTIONAL, DECORATOR OPENINGS, END SECTIONS, WHITE
Long Description
Sectional decorator openings that lock securely together in installation to fill blank sections. Designed with rugged material in ivory, white and light almond colors. End sections of configuration.
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE26W
GTIN
00785007147100
UPC
785007147100
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJSE26W.
Jump To:

Similar Items

Similar items are close alternatives to PJSE26W, though they may not be 100% alike.

Sec Wall Plate Junior Jumbo End Panel
  • Our Part #: PJSE26WCC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJSE26-WCC10
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.50) ·
PJSE26WCC10 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.35

Each

QTY:
Each
Add
Eaton Sectional Wallplate, End Piece, White, Decorator Cutout, Polycarbonate, Si...
  • Our Part #: STE26W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: STE26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
STE26W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to PJSE26W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STE26W Eaton Wiring Devices 00032664578625
PSE26-W Leviton 00078477839348
PJSE26W Legrand Pass & Seymour 00785007147100

* All prices subject to change.

Begin Live Chat