PJSE26WCC10 - Sec WP JR Jum Splex End Panel WH

Pass & Seymour/Legrand

  • $4.35 (Each)
  • $4.35 (Each)

  • $43.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE26WCC10
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PJSE26-WCC10
Description
Sec WP JR Jum Splex End Panel WH
Sec Wall Plate Junior Jumbo End Panel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007855401 / 0785007855401 / 00785007855401
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Standard Packaging
$43.50 (Per 10)
Resources
Brochures
 
 
PJSE26WCC10 - Brochure
Other Links
 
 
PJSE26WCC10 - Other
 
PJSE26WCC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Descriptions
extra long description
P&S PJSE26WCC10 SEC WP JR JUM SPLEX
Product Type
Sec WP JR Jum Splex End Panel WH
Description
SEC WP JR JUM SPLEX END PANEL WH
Construction
Plastic
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Long Description
Sec Wall Plate Junior Jumbo End Panel
Additional Information
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PJSE26-WCC10
GTIN
00785007855401
UPC
785007855401
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.048
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat