PJSE8I - Duplex Receptacle Openings, End Sections, Iv

Legrand-Pass & Seymour

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE8I
Description
Duplex Receptacle Openings, End Sections, Iv
Sectional Wall Plate Semi-Jumbo Duplex End Section Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147018 / 00785007147018
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Standard Packaging
$51.70 (Per 10)
Resources
Images
 
 
PJSE8I - Small Image
 
PJSE8I - Large Image
Brochures
 
 
PJSE8I - Brochure
Other Links
 
 
PJSE8I - Other
 
PJSE8I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.5"
Descriptions
Product Type
Sec WP JR Jum Dup Recpt End Panel I
extra long description
P&S PJSE8I SEC WP JR JUM DUP RECPT
Description
DUPLEX RECEPTACLE OPENINGS, END SECTIONS, IV
Long Description
Sectional Wall Plate Semi-Jumbo Duplex End Section Ivory
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE8I
GTIN
00785007147018
UPC
785007147018
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat