PS15AC1ISL - 15A 120/277VAC B+S SP Light I

Legrand-Pass & Seymour

  • $52.74 (Each)
  • $52.74 (Each)

  • $2,637.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS15AC1ISL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC1ISL
Description
15A 120/277VAC B+S SP Light I
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195705 / 0785007195705 / 00785007195705
Weight per unit
0.2024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.74 (Each)
Standard Packaging
$2,637.00 (Per 50)
Resources
Other Links
 
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
Brochures
 
 
PS15AC1ISL - Brochure
Images
 
 
PS15AC1ISL - Large Image
 
PS15AC1ISL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S PS15AC1ISL 15A 120/277VAC B+S
Description
15A 120/277VAC B+S SP LIGHT I
Product Type
15A 120/277VAC B+S SP Light I
Long Description
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS15AC1ISL
GTIN
00785007195705
UPC
785007195705
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2024
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
standard
FEDSPEC, CULUS, UL 20
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat