PS15AC2I - 15A 120/277VAC B+S Wire DP SW Iv

Legrand-Pass & Seymour

  • $31.21 (Each)
  • $31.21 (Each)

  • $312.13 (Per 10)

  • $1,560.66 (Per 50)

  • $3,121.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS15AC2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC2-I
Description
15A 120/277VAC B+S Wire DP SW Iv
2-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195071 / 0785007195071 / 00785007195071
Weight per unit
0.2226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.21 (Each)
Carton
$312.13 (Per 10)
Standard Packaging
$1,560.66 (Per 50)
Resources
Images
 
 
PS15AC2I - Small Image
 
PS15AC2I - Large Image
Brochures
 
 
PS15AC2I - Brochure
Other Links
 
 
PS15AC2I - Other
 
PS15AC2I - Other
 
PS15AC2I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
15
Poles
2
Wattage
2
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire DP SW I
extra long description
P&S PS15AC2I 15A 120/277VAC B+S WIR
Description
15A 120/277VAC B+S WIRE DP SW IV
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS15AC2-I
GTIN
00785007195071
UPC
785007195071
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2226
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 20, FEDSPEC
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat