PS15AC3 - 15A 120/277VAC B+S Wire 3W SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS15AC3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC3
Description
15A 120/277VAC B+S Wire 3W SW BN
3-Way Toggle Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007196542 / 0785007196542 / 00785007196542
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS15AC3 - Small Image
 
PS15AC3 - Large Image
Brochures
 
 
PS15AC3 - Brochure
Other Links
 
 
PS15AC3 - Other
 
PS15AC3 - Other
 
PS15AC3 - Other
 
PS15AC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
15
Wattage
3
Poles
3-way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire 3W SW BN
extra long description
P&S PS15AC3 15A 120/277VAC B+S WIRE
Description
15A 120/277VAC B+S WIRE 3W SW BN
Long Description
3-Way Toggle Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Manufacturers Part Number
PS15AC3
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007196542
UPC
785007196542
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
standard
CULUS, UL 20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat