PS20AC1CPL - 20A 120VAC B+S Wire SP Pilot CL

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1CPL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-CPL
Description
20A 120VAC B+S Wire SP Pilot CL
1-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195835 / 0785007195835 / 00785007195835
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC1CPL - Small Image
 
PS20AC1CPL - Large Image
Brochures
 
 
PS20AC1CPL - Brochure
Other Links
 
 
PS20AC1CPL - Other
 
PS20AC1CPL - Other
 
PS20AC1CPL - Other
 
PS20AC1CPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120VAC B+S Wire SP Pilot CL
extra long description
P&S PS20AC1CPL 20A 120VAC B+S WIRE
Description
20A 120VAC B+S WIRE SP PILOT CL
Long Description
1-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 277V
Special Features
Pilot light switch, back & side wire, light when on
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120Vac
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC1-CPL
GTIN
00785007195835
UPC
785007195835
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
WALL
standard
FEDSPEC, CULUS, UL20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat