PS20AC1CPL7 - 20A 277VAC B+S Wire SP Pilot CL

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1CPL7
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PS20AC1-CPL7
Description
20A 277VAC B+S Wire SP Pilot CL
1-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195897 / 0785007195897 / 00785007195897
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC1CPL7 - Small Image
 
PS20AC1CPL7 - Large Image
Brochures
 
 
PS20AC1CPL7 - Brochure
Other Links
 
 
PS20AC1CPL7 - Other
 
PS20AC1CPL7 - Other
 
PS20AC1CPL7 - Other
 
PS20AC1CPL7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 277VAC B+S Wire SP Pilot CL
extra long description
P&S PS20AC1CPL7 20A 277VAC B+S WIRE
Long Description
1-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Description
20A 277VAC B+S WIRE SP PILOT CL
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120Vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS20AC1-CPL7
GTIN
00785007195897
UPC
785007195897
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
standard
CULUS, FEDSPEC, UL 20, FEDSPEC
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat