PS20AC1GRY - 20A 120/277VAC B+S Wire SP SW Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-GRY
Description
20A 120/277VAC B+S Wire SP SW Gy
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007196610 / 0785007196610 / 00785007196610
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC1GRY - Small Image
 
PS20AC1GRY - Large Image
Brochures
 
 
PS20AC1GRY - Brochure
Other Links
 
 
PS20AC1GRY - Other
 
PS20AC1GRY - Other
 
PS20AC1GRY - Other
 
PS20AC1GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire SP SW Gry
extra long description
P&S PS20AC1GRY 20A 120/277VAC B+S W
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Description
20A 120/277VAC B+S WIRE SP SW GY
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Switch Type
Toggle
action
Single pole
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC1-GRY
GTIN
00785007196610
UPC
785007196610
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat